Lightweight, durable and maneuverable, the Ingersoll Rand 1/4in. Die Grinder offers powerful performance and comfort. With a composite grip for superior ergonomics and comfort, this long-lasting grinder is ideal for a variety of applications, including porting, weld breaking, deburring, grinding and polishing.
Ingersoll Rand Straight Die Grinder, 1/4" Collet, 25000 RPM
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Free Shipping Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Hose Inside Diameter | 3/8 in |
| Air Inlet | 1/4 in |
| Collet Size | 1/4 |
Product Details
| RPM | 25000 rpm |
| CFM | 28 CFM |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Includes | "Tool comes with 1/4"" and 6 mm collets and two wrenchesKit includes: 4 burrs, p |
| Grinder Type | Right Angle |
| Description | Straight Die Grinder |
| Manufacturers Part Number | 308BK |
| PSI | 90 psi |
| Exhaust | Rear |
| Brand | Ingersoll Rand |