Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dumore

Model # :WBB1774512

MPN #: 8555-210

Dumore 8555-210 Hand Grinder, Series 35

Product Description
The Series 35 hand grinders are ideal for grinding applications or using as rotary files. Three precision grease lubricated bearings provide rigid spindle support, minimal run-out and cool the running motor. The durable, light-weight die-cast aluminum housing and slim configuration permit easy grinder use.

PRICE
$1,211.00

1
1
Ships in 56 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight3 lbs
Size1/4 in

Product Details

TypeCorded
Voltage115 V
DescriptionDie Grinder
Manufacturers Part Number8555-210
No Load Speed33,000 RPM
Switch TypeTrigger
Lock OnYes
BrandDumore