Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Apache Hose & Belting

Model # :WIB483939

MPN #: 98138122

1-1/2" x 100' Medium Duty PVC Discharge Hose Coupled w/ C x E Aluminum Cam & Groove Fittings

Product Description
1-1/2" x 100' Medium Duty PVC Discharge Hose Coupled w/ CxE Aluminum Cam & Groove Fittings

Features:

  • PVC tube/cover reinforced with 3 ply polyester yarns (one longitudinal and two spiral plies), extruded simultaneously to obtain maximum bonding
  • Resistant to oils, grease, many chemicals and acids
  • Strong, lightweight non water-absorbing and mildew-proof hose that rolls up flat for easy storage
  • USMSHA IC-150/1 Flame Resistance
PRICE
$229.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length100 ft
Weight22.5 lbs
Diameter1-1/2 in

Product Details

MaterialPVC
DescriptionHose W/Connections
ColorBrown
Connection StyleAlum C x E Cam & Groove
Manufacturers Part Number98138122
PSI150 psi
BrandApache Hose & Belting