Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Maxitrol

Model # :WBB1410470

MPN #: 325-5LV-1

Maxitrol 1" Certified Line Regulator with Vent Limiter 325-5LV-1 Up To 325,000 BTU

Product Description
The 325 series pounds to inches regulators are for use on residential, commercial and industrial applications. The 325 series features a high leverage valve linkage assembly to deliver positive dead-end lock-up. The regulators are capable to precise regulating control from full flow down to pilot flow. Suitable for natural, manufactured, mixed gases, liquefied petroleum gases, and lp gas-air mixtures. Made in the USA.

PRICE
$105.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-7/8 in
Height5-1/4 in
Weight2 lbs
Outlet Pressure in W.C. Inches7-11 in
Pipe Size1 in

Product Details

Max Inlet Pressure10 psi
ColorSilver
Capacity325 ft³/hr
Vent Limiter InstalledYes
Manufacturers Part Number325-5LV-1
BTU325000
BrandMaxitrol

Warranty

Warranty1 yr