Legend Valve® 1-1/4" T-2000NL No Lead Forged Brass Full Port Ball Valve - 101-416NL
Write a Review
|
Questions & Answers (0)
Product Description
The T-2000 is a full port design ball valve with a threaded configuration. The dezincified resistant forged brass design resists corrosion. The T-2000 series is suitable for multi-purppose applications including potable water systems.
PRICE
$54.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 3-2/3 in |
| Height | 2-1/5 in |
| Weight | 2 lbs |
| Size | 1-1/4 in |
Product Details
| Ratings | 150 WSP, 400 CWP (2½" - 4"), 600 CWP |
| Configuration | FNPT X FNPT |
| Material | Lead Free Brass |
| Valve Type | Ball |
| Connection Style | FNPT |
| Package Quantity | 1 |
| Manufacturers Part Number | 101-416NL |
| Brand | Legend Valve |
Warranty
| Warranty | 1 yr |