Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Vestil

Model # :WB984547

MPN #: PLB/S-5

Vestil Lever Dolly with 5'L Steel Handle & Kick Bar PLB/S-5 5000 Lb. Capacity

Product Description
HEAVY DUTY LEVER DOLLY - PRY BAR WITH STEEL HANDLE

Pry Bar features a Heel Kick Bar that helps Push the Nose Plate under the Load.

Steel lever dolly operates on a lever principle to enable the user to pry up heavy pallets, skids and machinery. Pry bar lever is made with high-strength steel and includes 5" polyurethane wheels. Integral kick bar helps to push the lifting plate under the product to be lifted, and the plate is grooved to help grip the load. Durable powder coat finish. Pays to use pry bars in pairs.

PRICE
$179.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 ft
Width6 in
Weight Capacity5000 lbs
Weight31 lbs
Noseplate Thickness5/8 in
Wheel Diameter5 in
Handle Length5 in
Noseplate Width3-1/2 in
Noseplate Depth6 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeSteel Handle Lever Dollies
ColorBlue
Wheel TypePolyurethane
MaterialSteel
Manufacturers Part NumberPLB/S-5
BrandVestil