Fairbanks Lever Dolly E-60-PO - 5'L Handle - Polyurethane Wheels - 3500 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
These husky durable E lever dollies easily get under extremely heavy loads with the reversed beveled nose iron, which is bolted to the handle for greater strength. Lever dollies have a 5 wide x 3 deep nose iron and the oak hardwood handles have smooth, rounded edges. Polyurethane mold-on cast iron (PO) wheels. Lever dollies are typically used in pairs.
PRICE
$399.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
| Width | 5 in |
| Weight Capacity | 3500 lbs |
| Weight | 27 lbs |
| Wheel Diameter | 5 in |
| Handle Length | 5 in |
| Noseplate Width | 5 in |
| Noseplate Depth | 3 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Wood Handle Lever Dollies |
| Color | Tan |
| Series | E Series |
| Wheel Type | Polyurethane |
| Material | Oak |
| Package Quantity | 1 |
| Manufacturers Part Number | E-60-PO |
| Brand | Fairbanks |
Warranty
| Warranty | 2 yr |