Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Precision Brand

Model # :WBB514630

MPN #: 25460

1-1/2" I.D. X 2-1/8" O.D. Steel Arbor Shim Assortment

Product Description
Contains 1 of each thickness: 0.001", 0.0015", 0.002", 0.003", 0.004", 0.005", 0.006", 0.007", 0.008", 0.010", 0.012", 0.015", 0.020", 0.025", 0.031", 0.047", 0.062", 0.093", and 0.125". Made of high quality, low carbon, cold rolled, full hard, steel shim. Arbor shims have no keyways. Saves time over re-machining. Packaged in airtight poly bag. Precision Brand® Arbor Shims are used for fast, accurate spacing of milling cutters, gang cutters, saws, slitting blades, and grinding tools.

PRICE
$46.95

Min. purchase quantity is 8
8
8
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.2
Diameter2-1/8"
Inside Diameter1-1/2 in

Product Details

Country of OriginMade in USA
MaterialLow Carbon, Full Hard Steel
Package Quantity19
Manufacturers Part Number25460
BrandPrecision Brand