Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




METALpro

Model # :WBB3228442

MPN #: MP9050

METALpro 1-1/2" OD Tubing Die, 5-13/16" Bend Radius

Product Description
MP9050 - 1-1/2" tube die for METALpro MP9000 bender. The MP9000 uses one single die to complete a bend. These dies are designed specifically for the MP9000 bender.

PRICE
$429.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size (L x W x H)1-1/2" OD Tubing Die, 5-13/16" Bend Radius

Product Details

Manufacturers Part NumberMP9050
Country of OriginMade in USA
Package Quantity1
BrandMETALpro