Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Omni Metalcraft

Model # :WB986314

MPN #: 110657

Omni Metalcraft 1-15/16" Dia. White Nylon Conveyor Skate Wheel 110657 50 Lb. Cap.

Product Description
Omni Metalcraft REPLACEMENT CONVEYOR SKATE WHEEL

Replace worn or broken conveyor skate wheels with these factory replacements. 1-15/16" diameter white nylon wheel offers 50 lbs. capacity per wheel.

PRICE
$1.92

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 400 units
1.92
Buy 401+ units
1.82Save $0.10 (5%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity50 lbs

Product Details

Assembly RequiredNo
Style"1-15/16"" Dia. White Nylon Skatewheel"
TypeAccessory
MaterialNylon
ColorWhite
Manufacturers Part Number110657
BrandOmni Metalcraft