1/2-13 x 1-3/4" 12 Point Flange Screw - 170M PSI - Steel - Plain - Full Thread - UNC - Pkg of 10
Write a Review
|
Questions & Answers (0)
Product Description
Twelve-point drive types have a compact head shaped into twelve triangular points. They distribute torque well and are used with twelve-point wrenches and sockets.
CLEARANCE PRICE
$5.30was $15.75
Save $10.45 (66%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/4 in |
| Size | 1/2-13 |
| Head | 12 Point Flange |
| Proof Load | 140000 Lbs. psi |
| Thread | Coarse in |
| Min Tensile Strength | 170000 Lbs. psi |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Plain |
| Material | Steel |
| Package Quantity | 10 |
| Manufacturers Part Number | 711118P |
| Full or Partial Thread | Full |
| Brand | Earnest |
Compliance & Certifications
| Certifications | IFI-115 |