- Available in case hardened carbon steel or stainless steel
- Precision machining assures threads are square with base
- Additional sizes available upon request
M12 x 1.75 Hex Flange Nut - 22.2mm Hex - 28.5mm Flange Dia - 17.4mm Height - Steel - Blk Ox - CN-512
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$13.75
7
7
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 17.4 mm |
| Flange Diameter | 28.5mm |
| Hex Size | 22.2mm |
| Size | M12 x 1.75 |
| Unit of Measurement | Metric |
Product Details
| Country of Origin | Made In USA |
| Finish | Black Oxide |
| Material | Steel |
| Package Quantity | 1 |
| Description | Hex Flange Nut |
| Manufacturers Part Number | CN-512 |
| Brand | Morton Machine Works |