Eldon James Large Bore Female Luer with 5/16" Barb, CrystalVu
Write a Review
|
Questions & Answers (0)
Product Description
Large bore luers offer a higher flow rates than standard luers. Eldon James luers are Certified Laboratory Tested. Our luers have been tested for dimensional and performance requirements according to ISO 594-1 and 594-2 standards. This testing includes dimensional checks, as well as tests on the security of the assembled fittings for leakage under pressure and vacuum conditions. Test results are available upon request.
Non-Animal Derived Materials - TPE, CVU, PP, and NK.
In addition, these materials have a history of qualification in medical device, pharmaceutical and bioprocess applications. Medical Nylon, HDPE and Natural Nylon are not USP Class VI materials, but are frequently used when USP Class VI is not a requirement. TPE and CrystalVu materials, listed in the biomedical section, are also USP Class VI materials. RoHS Compliant.
Non-Animal Derived Materials - TPE, CVU, PP, and NK.
In addition, these materials have a history of qualification in medical device, pharmaceutical and bioprocess applications. Medical Nylon, HDPE and Natural Nylon are not USP Class VI materials, but are frequently used when USP Class VI is not a requirement. TPE and CrystalVu materials, listed in the biomedical section, are also USP Class VI materials. RoHS Compliant.
PRICE
$2.36
200
200
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 |
| Hose Barb Size | 5/16" |
Product Details
| Style | Female |
| Type | Large Bore Luers |
| Material | CrystalVu |
| Description | Large Bore Female Luer |
| Color | Clear |
| Manufacturers Part Number | LBF-5CVU |
| Brand | Eldon James |
Compliance & Certifications
| Certifications | RoHS Compliant |