Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reelcraft

Model # :WBB250869

MPN #: PW81000 OHP

Reelcraft PW81000 OHP 3/8"x100' 5000 PSI Spring Retractable Pressure Wash Hose Reel

Product Description
Reel Only. Hose Not Included.
Compact design and quality steel construction are incorporated into Reelcraft's newest line of pressure wash reels, rated up to 5000 PSI. Series PW reels are able to carry up to 100 feet of tangle-free hose and are complete with a high-pressure water swivel for maximum product delivery. The high-pressure water swivel is designed to handle a broad range of pressures, temperatures, and chemicals; perfect for agricultural/marine, equipment cleaning, and pressure washing applications.

  • High-pressure water swivel – is designed to handle a broad range of pressures, temperatures, and chemicals; perfect for agriculture/marine, equipment cleaning, and pressure washing applications.
  • Full flow stress-free swivel design – The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life.
  • Quality finish and corrosion resistant – Individually powder coated components offer the maximum protection from premature corrosion.
PRICE
$879.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width10-1/2 in
Height25-3/8 in
Weight86 lbs
Hose Inside Diameter3/8 in
Reel Hose Length Capacity100 ft

Product Details

TypeHose Reel
Open or Enclosed ChassisOpen
ColorRed
SeriesPW
Max Temperature212 °F
For Use WithPressure Wash
Drive/Return TypeSpring Return
Outlet0.375
MaterialSteel
Manufacturers Part NumberPW81000 OHP
Inlet1/2"
Cable/Cord/Hose IncludedNo
PSI5000 psi
Hose MaterialNot Included
BrandReelcraft

Warranty

Warranty2 yr