The IS-2P-25-675-E-A-4-VP is an electrically-actuated 2-1/2" 2-piece full port SS ball valve with NPT (threaded) ends. The valve has a pressure rating to 1000 PSI and a temperature rating from 0°F to +450°F. RTFE seats and TFE seals are compatible with a wide range of industries and media type. This version comes complete with a BI-675-A-4-VP 115VAC electric actuator with NEMA 4 powder-coated aluminum enclosure and a 4-20mA controller card for modulating service.
BI-TORQ 2-1/2" 2-Pc SS NPT Ball Valve W/NEMA 4 115VAC/4-20mA Positioner
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,199.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7.34 in |
| Width | 4.75 in |
| Height | 8-13/32 in |
| Valve Size | 2-1/2 in |
| Diameter | 1 in |
Product Details
| End Connections | NPT |
| Actuator | Electric |
| Body Material | SS |
| Type of Actuation | Modulating |
| Material | Stainless Steel |
| Valve Type | Ball |
| Actuated or Manual | Actuated |
| Number of Ports | 2-Way |
| Package Quantity | 1 |
| Manufacturers Part Number | IS-2P-25-675-E-A-4-VP |
| Brand | Bi-Torq |