Global Industrial
Model # :WB330CP94
Replacement Wheel & Caster Kit for 1/2 Cubic Yard Deluxe Tilt Trucks
Write a Review
|
Questions & Answers (0)
Product Description
Replace broken or worn wheels. Contains two 9" roller bearing rubber load wheels and two 4" rubber swivel casters. These are specifically designed and manufactured for the 1/2 Cu. Yd. Standard Duty Deluxe Tilt Trucks.
Fit Global Models - 984613, 984614, 240924.
Fit Global Models - 984613, 984614, 240924.
CLEARANCE PRICE
$51.95was $59.95
Save $8.00 (13%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Rear Wheel Diameter | 4 in |
| Front Wheel Diameter | 9 in |
Product Details
| Assembly Required | Yes |
| Type | Replacement Wheel & Caster Kit for 1/2 Cubic Yard Deluxe Tilt Trucks |
| Material | 12-gauge Steel |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |