Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Toter

Model # :WBB3239872

MPN #: NT005-00IGY

Toter® Utility Duty Tilt Truck, 1/2 Cubic Yard, 400 Lbs. Cap, Industrial Gray

Product Description
The NT005 is manufactured with Toter®'s advanced rotational molding process, this Tilt Truck is built to outlast and outperform. Lighten the load when moving general, industrial and food waste. Utilize the unique integrated handles for easier maneuvering and dumping. Toter® utility duty Tilt Trucks have the material handling capability to haul up to 400 pounds or 1/2 cubic yards of product. Toter® offers our Tilt Trucks in blue, black, and industrial gray. Inset wheels enable these products to be stored inside of each other which allows for easier storage. Maximize your load potential and make every haul as easy as possible. This product does not ship with forklift pockets.

Features:
  • Rugged Rim® technology and reinforced material in critical wear areas adds rigidity and extends service life
  • Inset wheel design allows tilt trucks to be nested when fully assembled for easier shipping and storage
  • Integrated ergonomic handles provide comfortability and ease-of-use
  • Powder-coated frames reduce corrosion, prevent flaking, and ensure long service life
  • Improved design increases maneuverability through commercial doorways
  • Two-year limited warranty


PRICE
$779.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length58-5/8 in
Width32 in
Height36 in
Weight Capacity400 lbs
Rear Wheel Diameter12 in
Front Wheel Diameter4 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyethylene
TypeLight Duty Tilt Truck
ColorGray
Capacity1/2 yd³
MaterialPolyethylene
Manufacturers Part NumberNT005-00IGY
BrandToter

Warranty

Warranty2 yr