Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Toter

Model # :WBB3168621

MPN #: NT175-00IGY

Toter® Standard Duty Tilt Truck w/ Handle, 3/4 Cu. Yd. Cap., 875 lb. Cap., Gray

Product Description
The NT175 is manufactured with Toter's® advanced rotational molding process, this Tilt Truck is built to outlast and outperform. Lighten the load when moving general, industrial and food waste. Utilize the unique integrated handles for easier maneuvering and dumping. Toter® standard duty Tilt Trucks have the material handling capability to haul up to 875 pounds or 3/4 cubic yards of product. Toter® offers our Tilt Trucks in blue, black, and industrial gray. Inset wheels enable these products to be stored inside of each other which allows for easier storage. Maximize your load potential and make every haul as easy as possible.

Features:
  • Rugged Rim® technology and reinforced material in critical wear areas adds rigidity and extends service life
  • Inset wheel design allows tilt trucks to be nested when fully assembled for easier shipping and storage
  • Available in utility, standard and heavy-duty models that feature load ratings up to 2,000 lbs
  • Standard and heavy-duty models equipped with standard forklift pockets
  • Integrated ergonomic handles provide comfortability and ease-of-use
  • Powder-coated frames reduce corrosion, prevent flaking, and ensure long service life
  • Towable − can be hitched together to move more waste in a single trip (optional tow bars available)
  • Improved design increases maneuverability through commercial doorways
  • Two-year limited warranty


PRICE
$1,049.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length66-5/8 in
Width29-7/8 in
Height41-3/8 in
Weight Capacity875 lbs
Weight83.2 lbs
Rear Wheel Diameter12 in
Front Wheel Diameter5 in

Product Details

Assembly RequiredNo
Wheel MaterialPlastic
TypeStandard Duty Towable Tilt Truck
ColorGray
Caster Type(2) Swivel, (2) Rigid
Capacity3/4 yd³
MaterialPolyethylene
Manufacturers Part NumberNT175-00IGY
BrandToter

Warranty

Warranty1 yr