Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB615269

Global Industrial™ Standard Duty Plastic Tilt Truck, 1.5 Cu. Yd. Cap, 1200 Lbs. Cap, Gray

Product Description
✓ Provides 1.5 Cu. Yd. capacity
✓ Supports weight capacity of 1,200 lbs.
✓ Convenient push-handle with trash bag hooks & lift handle

Easily transport bulk materials, heavy equipment, and more with the Global Industrial™ Standard-Duty Plastic Tilt Truck. Built for long-lasting durability, this molded polyethylene truck with steel chassis is easy to clean, leakproof, and won't dent, corrode, or absorb moisture. Its 1,200-pound weight capacity makes transporting heavy loads easier, while 4" casters & 12" load wheels allows for effortless maneuverability and smooth tilting. Ideal for most commercial and industrial settings, this gray tilt truck offers a steel extended support rail that prevents against bulging.

  • No assembly required
  • Leak-proof & corrosion-resistant
  • PRICE
    $1,335.00

    1
    1
    Ships in 25 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length84 in
    Width46 in
    Height51 in
    Weight Capacity1200 lbs
    Rear Wheel Diameter4 in
    Front Wheel Diameter12 in

    Product Details

    Assembly RequiredNo
    Wheel MaterialRubber
    TypeStandard Duty Towable Tilt Truck
    ColorGray
    Caster Type(2) Swivel, (2) Rigid
    Capacity1-1/2 yd³
    MaterialPlastic
    BrandGlobal Industrial