1/2" Dia., 3/8" Shank, 2" OAL, 120°, 6 Flute Single End Countersink, Cobalt, TiN
Write a Review
|
Questions & Answers (0)
Product Description
6 Flute Countersinks are the perfect tool for countersinking, chamfering and deburring. The 6 flute construction pronlongs tool life as cutting loads are spread across more cutting edges. Cobalt provides better wear resistance and retains hardness in high temperatures when milling difficult to machine materials.
PRICE
$26.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Length of Cut | - in |
| Shank Diameter | 3/8 in |
| Diameter | 1/2 in |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drill Point Angle | 120° |
| Series | HSP6 |
| Coating | TiN |
| Country of Origin | Made In USA |
| Material | M42 Cobalt |
| Manufacturers Part Number | HSP6-1/2-120T |
| Number of Flutes | 6 |
| Ends | Single |
| Brand | Melin |
| Center Cutting | No |