Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB560092

MPN #: B560092

# 1 HSS Imported 60 ° Drill & Countersink Plain RH-1/8" Body D x 3/64" Drill D x 3/64" Drill L

Product Description
High Speed Steel TMX 60° Combined Drill & Countersink Plain Type. # 1 HSS 60° TMX Combined Drill & Countersink Plain Type - RH - 1/8" body diameter x 3/64" drill diameter x 3/64" drill length x 1-1/4" OAL.
  • Combination drill and countersinks are used for centering the ends of work for subsequent revolving machining operations


PRICE
$1.57

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/4 in
Body Diameter1/8 in
Size#1
Drill Length3/64 in
Shank Diameter1/8"
Drill Diameter3/64 in
Diameter3/64 in

Product Details

TypeCombined Drill & Countersink
Angle60°
StyleStandard
MaterialHSS
DescriptionCountersink
Manufacturers Part NumberB560092