Reelcraft 2-HR1004-3 Hose Reel Bumper for 1/2" ID (5000/A5005/7000/80000/D8000/E8000/RT800 Series)
|
Questions & Answers (0)
Product Description
1/2 Hose Bumper for Reel Series 5000/A5005/7000/80000/D8000/E8000/RT800
Adjustable hose bumpers are solid molded rubber assuring a long life and nonslip grip. Hose bumpers allow the desired length of hose to be permanently stored outside the reel. Hose bumpers are included on the reels purchased with hose. Reels purchased without hose do not include the hose bumper. When ordering, advise the part number, reel model and the hose I.D. and O.D.
Adjustable hose bumpers are solid molded rubber assuring a long life and nonslip grip. Hose bumpers allow the desired length of hose to be permanently stored outside the reel. Hose bumpers are included on the reels purchased with hose. Reels purchased without hose do not include the hose bumper. When ordering, advise the part number, reel model and the hose I.D. and O.D.
PRICE
$18.75
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 1-1/4 in |
| Height | 3 in |
| Weight | 0.2 lbs |
Product Details
| Type | Hose Bumper |
| Material | Rubber |
| Color | Black |
| Manufacturers Part Number | 2-HR1004-3 |
| Hose ID | 1/2" |
| Brand | Reelcraft |
Warranty
| Warranty | 2 yr |