Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BluBird

Model # :WBB3233065

MPN #: RPBS12

BluBird® Brass Part 1/2" NPT For Hose Reel - Light Version

Product Description
This Brass Part 1/2" NPT For Hose Reel - Light Version (RPBS12) is an essential component designed to enhance the functionality and longevity of your hose reel. Crafted from premium brass, this swivel fitting is engineered to provide smooth, 360-degree rotation, effectively preventing hose kinks and tangles while maintaining a consistent and reliable flow of liquids.

Whether you're working in automotive, industrial, or agricultural settings, this fitting ensures top-tier performance and durability, even in demanding environments.

Its light version design offers the perfect balance of strength and ease of use, making it an indispensable tool for anyone looking to optimize their hose reel's efficiency and extend its lifespan.

Features:
  • Durable Construction: Made from robust brass, this swivel fitting is corrosion-resistant, ensuring a longer lifespan even in harsh conditions
  • Smooth Operation: The swivel mechanism allows the hose to rotate freely, reducing wear and tear and preventing kinks
  • Leak-Proof Design: Precision engineering ensures a tight seal, minimizing leaks and maintaining a steady flow of liquid
  • Versatile Compatibility: Suitable for a wide range of hose reel applications, including automotive, industrial, and agricultural uses
  • This fitting enhances the functionality of hose reels by improving ease of use and extending the life of both the hose and the reel


PRICE
$23.25

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberRPBS12
TypeBrass Part
MaterialBrass
Package Quantity1
ColorYellow
BrandBluBird