Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BluBird

Model # :WBB3232974

MPN #: RSSTP58

BluBird® Hose Reel Stopper for 5/8" Hose, Rubber

Product Description
The BluBird® Hose Reel Stopper is purpose-built for 5/8" hoses used in retractable reel systems. Designed to withstand pressure and outdoor exposure, its tough rubber body holds firm even during repeated cycles of retraction and extension, maintaining a consistent stop point every time.

Its split-ring design and bolt assembly allow for fast installation directly onto the hose-no need to disassemble the reel or disconnect the hose. Users can adjust the stopper's position to control exactly how much hose remains outside the reel, helping to reduce tripping hazards and unnecessary wear on hose ends.

This accessory not only improves hose control but also enhances the performance of auto-retract reels. By eliminating full retraction, it reduces tension on the internal retraction spring, extending the lifespan of the reel mechanism. It also improves workflow, especially in high-traffic or multi-user environments.

Whether installed in an automotive service bay, commercial wash station, agricultural setup, or home garden, the BluBird® hose reel stopper delivers dependable functionality and easy maintenance.

Features:
  • Prevents Hose Snapping
  • Ideal for Industrial or Residential Use


PRICE
$13.50

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberRSSTP58
TypeHose Reel Stopper
MaterialRubber
Package Quantity1
ColorBlack
BrandBluBird