Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BluBird

Model # :WBB3232913

MPN #: RPBSDA12

BluBird® Brass Part for Hose Reel - 1/2" F-NPT for Medium Dual Arm Reel

Product Description
This Brass Part 1/2" F-NPT for Medium Dual Arm Hose Reel is an essential upgrade designed to optimize the performance and durability of your hose reel system. Manufactured from high-grade brass, this fitting offers a reliable, leak-proof connection that ensures steady water flow. Its 1/2" Female NPT thread is tailored for medium dual arm reels, providing a perfect fit for seamless integration.

Designed to withstand the rigors of outdoor use, this brass part is corrosion-resistant, ensuring long-lasting performance even in challenging environments. Its robust construction can handle high water pressure, making it an ideal choice for various applications, from residential gardens to commercial irrigation systems. The fitting is easy to install, allowing you to quickly upgrade or repair your hose reel system without hassle. Whether you're maintaining a garden or managing a large-scale irrigation setup, this brass fitting enhances the efficiency and reliability of your hose reel, making it a valuable addition to your water system components.

PRICE
$28.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberRPBSDA12
TypeBrass Part
MaterialBrass
Package Quantity1
ColorYellow
BrandBluBird