Sunex® Heavy Duty Twin Hammer Air Impact Wrench, 1/2" Drive Size, 610 Max Torque
Write a Review
|
Questions & Answers (0)
Product Description
The Sunex SX4350 1/2" Composite Body Impact Wrench has a forged steel twin hammer impact mechanism designed for increased durability. The composite body provides a lightweight and durable design. The overmolded handle allows for a comfortable and secure grip while the exhaust directs air away from the user.
PRICE
$189.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 8 1/2 in |
| Height | 3 in |
| Weight | 5 1/2 lbs |
| Air Inlet | 1/4 in |
| Max Torque | 610 lb-in |
| Drive Size | 1/2 in |
| Working Torque | 200-610 lb-ft |
Product Details
| CFM | 5 CFM |
| SCFM Use @ 90 PSI | SCFM Use at 90 PSI SCFM |
| Style | Pistol Grip |
| Made in the USA | N |
| Description | Heavy Duty Twin Hammer Air Impact Wrench |
| Package Quantity | 1 |
| Manufacturers Part Number | SX4350 |
| Brand | Sunex |
Warranty
| Warranty | 1 yr |