Aircat Twin Hammer Air Impact Wrench, 1/2" Drive Size, 800 Max Torque
Write a Review
|
Questions & Answers (0)
Product Description
The AIRCAT® 1450 boasts a robust 800 (ft-lbs.) of Loosening Torque. Best suited for All-around Automotive use
PRICE
$239.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Depth | 2.8 in |
| Height | 7 in |
| Weight | 5 lbs |
| Air Inlet | 1/4 in |
| Max Torque | 800 lb-in |
| Drive Size | 1/2 in |
| Working Torque | 50 - 650 lb-ft |
Product Details
| CFM | 8 CFM |
| Color | Black |
| Material | Brushed Aluminum Housing |
| Description | Twin Hammer Air Impact Wrench |
| Package Quantity | 1 |
| Airflow Pressure | 90 - 120 PSI psi |
| Manufacturers Part Number | 1450 |
| BPM | 1200 |
| Average CFM | 8 CFM |
| Sound Level | 85 |
| Free Speed | 9000 rpm |
| Brand | Aircat |
Warranty
| Warranty | 1 Year Parts & Labor |
Compliance & Certifications
| Certifications | CE Certified |