Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WB700117

MPN #: 261

Ingersoll Rand Super Duty Air Impact Wrench, 3/4" Drive Size, 1100 Max Torque

Product Description
The 261 Series impact wrench is ideal for vehicle repair and heavy truck and machinery jobs where you'll benefit from the square socket retaining ring and the power behind the vane motor. Trigger actuation and a power regulator let you complete projects with control and ease.

Features:
  • Jumbo hammer mechanism
  • 1,100 ft-lb of maximum torque
  • Pressure-fed lube system for trouble-free performance and longer life


PRICE
$795.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-13/16 in
Height10-5/16 in
Weight12.4 lbs
Min Hose Size3/8 in
Air Inlet3/8 in
Max Torque1100 lb-in
Drive Size3/4 in

Product Details

CFM38 CFM
ColorSilver
Average Air Consumption9.5 SCFM
StylePistol Grip
MaterialHammer Case: Steel, Handle/Housing: Aluminum
AnvilStandard
DescriptionAir Impact Wrench
Package Quantity1
Manufacturers Part Number261
Impacts per Minute1000
BPM1000
Average CFM9.5 CFM
Noise Output98.4 / 109.4 dBA
Free Speed5500 rpm
BrandIngersoll Rand

Warranty

Warranty1 yr