- 230-Degree Pivoting Head - The head pivots smoothly and continuously through a 230-degree arc
- Internal Spring – An internal spring controls the tension of the head, allowing it to hold its position while you work
- AISI 4140 Steel Head - The breaker bar head is made of AISI 4140 steel and heat-treated to be stronger and more ductile than the handle
- Stronger External Head - Our external head design better resists spreading, twisting, or fracturing than an internal head design
- Proof Torque - Our breaker bars exceed industry standards for Proof Torque, a measure of strength verified by a single-cycle test that applies torque until the specified value is reached without failure or any permanent deformation
- Comfortable Handle - We designed our comfort grip handle with a rounded oval shape to fit your hand without being bulky
Tekton Comfort Grip Breaker Bar, 1/2" Drive, 25-13/16" Length
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$57.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25-13/16 in |
| Weight | 3 lbs |
| Drive Size | 1/2 in |
| Size | 25-13/16 in |
| Male Drive Size | 1/2 in |
Product Details
| Type | Breaker Bar |
| Material | Steel |
| Ratcheting | No |
| Color | Silver |
| Manufacturers Part Number | SBH01224 |
| Brand | Tekton |