With titanium hammercase, bronze end plates and torque up to 5,000 ft-lbs, the 3900 Series are the premier industrial grade impacts in the industry. With multiple anvil sizes available, you'll be able to find a tool that is right for your application. Twin hammer mechanism ensure consistent power and balance. Reverse bias motor to help remove the most stubborn bolts. Pressure-fed mechanism lubrication ensures complete coverage throughout the tool. ½" NPT inlet. Optimized for general industrial use, MRO, rail, heavy machinery, and ship building. Integral muffler.
Ingersoll Rand 1" Drive Size Impact Wrench, 3250 ft/lb Torque
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$5,255.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-5/16 |
| Hose Inside Diameter | 3/4 in |
| Air Inlet | 1/2 in |
| Max Torque | 1950 lb-in |
| Drive Size | 1 in |
Product Details
| RPM | 5000 rpm |
| CFM | 80 CFM |
| Start Type | Inside Trigger |
| Handle Type | D-Handle |
| Side Grip Handle | D-Handle |
| Reversible | Yes |
| Anvil | Square, Thru-Hole |
| Description | Impact Wrench |
| Manufacturers Part Number | 3942B2TI |
| PSI | 90 psi |
| Retainer Type | Thru-Hole |
| BPM | 850 |
| Brand | Ingersoll Rand |
Warranty
| Warranty | 1 yr |