Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136002

MPN #: 2/1/2130

Ingersoll Rand® Air Impact Wrench, 9-1/4"L, 1/2" Drive Size, 550 ft-lbs Max Torque

Product Description
Reliable and durable, this 2130 Series Impact Wrench was built to help you succeed. From your first to your last job, this wrench will see you through.

Features:
  • Performance: Features a twin hammer impact mechanism, 1200 blows per minute, 9500 rpm, 650 ft.-lbs. of max reverse torque and 550 ft.-lbs. of forward torque.
  • Uses: This impact wrench is great for changing tires and general vehicle repair.
  • Durability: Thanks to its steel hammer case and composite housing, this wrench will endure anything, from repeated drops to harsh chemicals. It'll never let you down.
  • Extended Reach: The 2-inch extended anvil provides you with increased reach that's invaluable when working with deeper fasteners.


PRICE
$299.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-5/16
Height7-3/16 in
Weight4 lbs
Air Inlet1/4 in
Max Torque550 lb-in
Drive Size1/2 in

Product Details

CFM22 CFM
ColorBlack
StylePistol Grip
ReversibleYes
MaterialReinforced Frame: Steel
Anvil2" Extended
DescriptionAir Impact Wrench
Package Quantity1
Manufacturers Part Number2/1/2130
BPM1200
Average CFM4.4
Noise Output94.5 / 105.5 dBA
Free Speed9500 rpm
BrandIngersoll Rand

Warranty

Warranty1 yr