Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3181992

MPN #: 2146Q2MAX

Ingersoll Rand® Air Impact Wrench, Friction Ring Retainer, 1" Drive, 2000 ft-lb Max Torque

Product Description
The 2146MAX Series Impact Wrenches is the most powerful 1" impact in its class. Available in 3/4" (2146Q1MAX) drive, friction ring-thru-hole retainer and extended anvil pistol grip configurations, these tools have been engineered with an innovative pressure gauge that ensures optimized air flow and pressure. These quiet impact wrenches help you maximize productivity across a range of jobs and tackle anything that comes your way. And because you can avoid operating below and above the recommended 90 PSI air pressure, your tool will last longer and perform more reliably. Work more and spend less – the 2146MAX Series helps you do what you do best.

Power: 2700 Nm of Nut Busting Torque and the ability to monitor pressure for optimum performance
  • Innovative pressure gauge improves productivity and prolongs product life
  • Ability to quickly dial in optimal power settings increases productivity and speed
  • 6-vane motor delivers added power
  • Cold-forged twin hammer impact mechanism and motor deliver 2,000 ft-lbs of Nut Busting Torque, durability, and efficiency
  • Optimized airflow for maximized performance when using this pneumatic impact wrench
Durability: Built to last and designed to withstand tough use in rugged environments; a two-year limited warranty is standard
  • Deep-drawn steel hammer case stands up to drops and everyday abuse
  • Hard-Anodized end plate for enhanced durability
  • Operating the wrench at the optimum pressure level maximizes the life of the tool, saving you money
  • 2-year warranty
Productivity: Industry-leading power and control and enhanced ergonomic comfort from a tool that is compact enough to access tight spaces
  • Ingersoll Rand® Quiet Technology reduces the sound of the tool, sparing your ears without sacrificing a single ounce of power
  • Innovative power control makes this the one tool for every job
  • Patented one-hand forward/reverse and feather-touch trigger provides maximum control
  • Easier access to grease fitting for quicker maintenance and less downtime
  • Optimized for the vehicle repair industry, body shops, general industrial use, MRO, rail, heavy machinery, oil and gas, shipbuilding, and construction
  • Pressure gauge improves productivity and prolongs product life
  • A lightweight, balanced, air impact wrench that weighs just 8.0 lbs
  • 1" Drive Square for larger socket sizes
  • Impact and chemical-resistant housing protects against repeated drops and exposure to shop fluids


PRICE
$869.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-1/2
Height8-3/16 in
Weight10.1 lbs
Air Inlet1/2 in
Max Torque2000 lb-in
Drive Size1 in
Working Torque900 lb-ft

Product Details

CFM36 CFM
ColorGray
StylePistol Grip
ReversibleYes
MaterialComposite
AnvilStandard
DescriptionAir Impact Wrench
Package Quantity1
Manufacturers Part Number2146Q2MAX
BPM1075
Average CFM14
BrandIngersoll Rand

Warranty

Warranty2 yr