- 1", 800 BPM Hole/Ring Impact Wrench
- D-Handle
- Inside Trigger
- Steel Anvil Housing
- Maximum working torque determined by 5 second rundown on appropriate Skidmore-Wilhelm Torque-Tension Tester
- CE Compliant
- 1/2" NPT Air Inlet Size
- 3/4" (19 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
- Support Handle
Sioux® Ring Socket Impact Wrench Long Anvil, 1" Drive Size, 4000 RPM, 2500 Max Torque
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,505.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 |
| Weight | 33.4 lbs |
| Air Inlet | 1/2 in |
| Max Torque | 1700 lb-in |
| Drive Size | 1 in |
Product Details
| Max RPM | 4000 rpm |
| CFM | 62 CFM |
| Color | Red/Black |
| Tool Type | Impact Wrench |
| Max PSI | 90 psi |
| Style | D Handle |
| Made in the USA | Yes |
| Anvil | Standard |
| Package Quantity | 1 |
| Manufacturers Part Number | IW1000MH-8H |
| Impacts per Minute | 800 |
| BPM | 800 |
| Average CFM | 50 |
| Free Speed | 4000 rpm |
| Brand | Sioux |
Warranty
| Warranty | 1 yr |