Locking Accessories
Type
Shank Diameter
Brand
Finish
Diameter
Size
Voltage
For Use With
Length
Depth
Width
Material
Height
Style
Mounting Location
Color
Price
Related Products
The Hitch Plate with 2-1/2 Inch Receiver Tube from Buyers Products is designed to be ready to use so you don't need to spend time at the fabricators. It features an attached 2-1/2 in. receiver tube, two forged D-rings, and a pre-punched hole that fits most trailer electrical connectors. The 1/2 in. thick hitch plate includes ICC bumper protection and features a black powder-coated finish for corrosion resistance. It should be both welded and bolted to the frame. The hitch plate fits for Chevy/GMC heavy duty vehicles, rated up to 20,000 lbs.
The Hitch Plate with Receiver Tube from Buyers Products is designed to be ready to use so you don't need to spend time at the fabricators. It features an attached 2-1/2" receiver tube, two forged D-rings, and a pre-punched hole that fits most trailer electrical connectors. The 1/2 in. thick hitch plate includes ICC bumper protection and features a black powder-coated finish for corrosion resistance. It should be both welded and bolted to the frame. The hitch plate fits Ford® models F350/F450/F550 (not for pickups). Please consult the vehicle/chassis owner's manual before installing. ...
The Hitch Plate from Buyers Products features multiple pintle hook mounting positions, two forged D-rings, and a pre-punched hole that fits most trailer electrical connectors. The hitch plate is pre-fabricated and ready to use. The 1/2 in. thick hitch plate includes ICC bumper protection and features a black powder-coated finish for corrosion resistance. It should be both welded and bolted to the frame. Fits Chevy®/GM® 3500. Please consult the vehicle/chassis owner's manual before installing. Features Ready-to-use with little or no fabrication needed. Corrosion-resistant black ...
The Hitch Plate from Buyers Products features multiple pintle hook mounting positions, two forged D-rings, and a pre-punched hole that fits most trailer electrical connectors. The hitch plate is pre-fabricated and ready to use. The 1/2 in. thick hitch plate includes ICC bumper protection and features a black powder-coated finish for corrosion resistance. It should be both welded and bolted to the frame. Fits Chevy®/GM® w/ Bottom Bumper. Please consult the vehicle/chassis owner's manual before installing. Features Ready-to-use with little or no fabrication needed. Corrosion-resistant black ...
Buyers Products Hitch Plate, 2-1/2in Receiver GMC/Chevy/International 2019+,Bottom Channel - 1809085
Buyers Products Hitch Plate, 2-1/2in Receiver GMC/Chevy/International 2019+, Bottom Channel - 1809085 The Hitch Plate with 2-1/2 Inch Receiver Tube from Buyers Products is designed to be ready to use so you don't need to spend time at the fabricators. It features an attached 2-1/2 in. receiver tube, two forged D-rings, and a pre-punched hole that fits most trailer electrical connectors. The 1/2 in. thick hitch plate includes ICC bumper protection and features a black powder-coated finish for corrosion resistance. It should be both welded and bolted to the frame. The hitch plate fits for ...