Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276408

MPN #: 1809035A

Buyers Products Hitch Plate for Chevy®/GM® 3500 - 1809035A

Product Description
The Hitch Plate from Buyers Products features multiple pintle hook mounting positions, two forged D-rings, and a pre-punched hole that fits most trailer electrical connectors. The hitch plate is pre-fabricated and ready to use. The 1/2 in. thick hitch plate includes ICC bumper protection and features a black powder-coated finish for corrosion resistance. It should be both welded and bolted to the frame. Fits Chevy®/GM® 3500. Please consult the vehicle/chassis owner's manual before installing.

Features
  • Ready-to-use with little or no fabrication needed.
  • Corrosion-resistant black powder-coated finish.
  • Built-in trailer connector location.
  • Four pintle hook mounting positions.
  • Built-in ICC bumper protection.

*For use with Ford® F350, F450, F550, GMC® 3500, 4500, 5500, RAM® 3501

PRICE
$439.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width63 in
Depth3 in
Height15-1/2 in
Weight99 lbs

Product Details

M.G.T.W.15,000 Lbs
FinishPowder Coat
MaterialCarbon Steel
DescriptionHitch Plate
ColorBlack
Manufacturers Part Number1809035A
For Use With*Fits select trucks, see Product Description for details.
BrandBuyers Products