Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276140

MPN #: B9912

Buyers Products 5-Position Heavy-Duty Channel w/ Gussets - B9912

Product Description
Heavy Duty 5 Position Channels from Buyers Products connect your trailer's coupler or tow eye at the correct height for level towing. The towing components simply bolt onto the channel at the height that meets your need. The channel is built of strong, 1/2 in. thick formed steel. It is welded to your trailer tongue and includes gussets you can weld on for extra support.

Features
  • Achieves level towing by holding your trailer's coupler or tow eye at the correct height.
  • Strong 1/2 in. formed steel.
  • Extra support provided by provided weld-on gussets.
  • Used w/ B16137/B20135


PRICE
$63.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-1/2 in
Depth12-2/3 in
Height3 in
Weight12.3 lbs
Size5-Position
Fastener Size5/8 in

Product Details

Mounting Pattern Vertical9"
ColorGray
Hole Spacing Vertical2"
For Use WithConstruction Trailers, Utility Trailers
StyleChannel w/ Gussets
FinishPlain
MaterialCarbon Steel
Description5-Position Heavy-Duty Channel w/ Gussets
Manufacturers Part NumberB9912
BrandBuyers Products