Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
DeWalt

Model # :WBB701270

MPN #: 04054-PWR

DeWalt® eng. by Powers 04054-PWR - Strap-Toggle™ Wall Anchor, 1/4" x 4", Drill Dia. 1/2" - Pkg Qty 50

Product Description
Strap-Toggle™ Hollow Wall Anchor, 1/4" X 4", Drill Dia. 1/2"

The Strap-Toggle is a pre-assembled anchor consisting of a carbon steel wing and a locking cap and ratchet leg assembly molded from engineered plastic. When compared to traditional Toggle Bolt, this unique anchor can be installed through a smaller hole and does not require a fixture or screw to set it.

PRICE
$50.50  Sold in packages of 50 / $1.01 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Size1/4"
Drill Diameter2-1/2 in
Wall Thickness1/2 in

Product Details

SeriesStrap-Toggle™
Anchor TypeHollow Wall Anchor
Country of OriginImport
FinishPlain
MaterialPlastic
Package Quantity50
Manufacturers Part Number04054-PWR
Wt./1003-1/2
BrandDeWalt