Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bi-Torq

Model # :WBB438929

MPN #: IS-3WLF-20-75-DA

BI-TORQ 2" 3-Way L-Port SS 150# Flanged Ball Valve W/Dbl. Acting Pneum. Actuator

Product Description
The IS-3WLF-20-75-DA pneumatically-actuated 3-way L-port ball valve features an ISO standard mounting pad, 150# RF ANSI flanges and a full port design. RTFE seats and TFE seals are compatible with a wide range of industries and media type. The valve has a maximum temperature rating to +400°F. This version comes complete with a PN-75-DA double acting (air to open, air to close) pneumatic actuator sized for 80PSI air supply.

PRICE
$2,205.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-1/64 in
Width7 in
Height16-3/8 in
Valve Size2 in
Diameter3 in

Product Details

End ConnectionsFlanged
ActuatorPneumatic
Body MaterialSS
Type of ActuationDouble-Acting
MaterialValve: Stainless Steel; Actuator: Aluminum
Valve TypeBall
Actuated or ManualActuated
Number of Ports3-Way
Package Quantity1
Manufacturers Part NumberIS-3WLF-20-75-DA
BrandBi-Torq