BI-TORQ 3/4" 2-Pc Brass NPT Ball Valve W/Spring Ret. Pneum. Actuator
Write a Review
|
Questions & Answers (0)
Product Description
The IP-2P-07-52-SR series 3/4" NPT (threaded) ball valve features a full port brass ball valve with a pressure rating to 600 PSI and a temperature rating of +297°F. TFE seats and Viton seals are compatible with a wide range of industries and media type. This version comes complete with a PN-52-SR spring return (air-to-open, spring to fail close) pneumatic actuator sized for 80PSI air supply.
PRICE
$269.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-7/8 in |
| Width | 4.22 in |
| Height | 8-5/8 in |
| Valve Size | 3/4 in |
Product Details
| End Connections | NPT |
| Actuator | Pneumatic |
| Body Material | BRASS |
| Type of Actuation | Spring-Return |
| Material | Brass Valve, Aluminum Actuator |
| Valve Type | Ball |
| Actuated or Manual | Actuated |
| Number of Ports | 2-Way |
| Package Quantity | 1 |
| Manufacturers Part Number | IP-2P-07-52-SR |
| Brand | Bi-Torq |