Model # :WBB402901
MPN #: 31161W
5/16-18X1 Unslotted Indented Hex Washer Thread Cutting Screw Type 1 Fully Threaded Zinc An 1000 pcs
|
Questions & Answers (0)
Product Description
5/16-18X1 Unslotted Indented Hex Washer Thread Cutting Screw Type 1 Fully Threaded Zinc. Thread-cutting Type-1 threaded screws are used in steel sheets, sructural shapes, special alloy steels, cast iron, brass or plastics. Stainless steel material into which the screw is to cut threads should have a lower hardness by 10-20 Rockwell hardness. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.
PRICE
$499.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Size | 5/16-18 |
| Head | Indented Hex Washer |
Product Details
| Drive | Unslotted |
| Country of Origin | Import |
| Finish | Zinc |
| Package Quantity | 1000 |
| Manufacturers Part Number | 31161W |