BI-TORQ 1" 3-Way L-Port SS NPT Threaded Ball Valve W/Dbl. Acting Pneum. Actuator
Write a Review
|
Questions & Answers (0)
Product Description
The IS-3WL-10-52-DA pneumatically-actuated 3-way L-port ball valve features an ISO standard mounting pad, NPT threaded ends and a full port design. RTFE seats and TFE seals are compatible with a wide range of industries and media type. The valve has a maximum temperature rating to +400°F. This version comes complete with a PN-52-DA double acting (air to open, air to close) pneumatic actuator sized for 80PSI air supply.
PRICE
$595.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7.29 in |
| Width | 4.64 in |
| Height | 6-1/32 in |
| Valve Size | 1 in |
| Diameter | 1 in |
Product Details
| End Connections | NPT |
| Actuator | Pneumatic |
| Body Material | SS |
| Type of Actuation | Double-Acting |
| Material | Valve: Stainless Steel; Actuator: Aluminum |
| Valve Type | Ball |
| Actuated or Manual | Actuated |
| Number of Ports | 3-Way |
| Package Quantity | 1 |
| Manufacturers Part Number | IS-3WL-10-52-DA |
| Brand | Bi-Torq |