- 6 x 1/2" Self Drilling Screw - Hex Washer Head - Zinc Plated (40)
- 6 x 5/8" Self Drilling Screw - Hex Washer Head - Zinc Plated (40)
- 6 x 3/4" Self Drilling Screw - Hex Washer Head - Zinc Plated (40)
- 8 x 1/2" Self Drilling Screw - Hex Washer Head - Zinc Plated (35)
- 8 x 3/4" Self Drilling Screw - Hex Washer Head - Zinc Plated (35)
- 8 x 1" Self Drilling Screw - Hex Washer Head - Zinc Plated (35)
- 10 x 1/2" Self Drilling Screw - Hex Washer Head - Zinc Plated (30)
- 10 x 5/8" Self Drilling Screw - Hex Washer Head - Zinc Plated (30)
- 10 x 3/4" Self Drilling Screw - Hex Washer Head - Zinc Plated (30)
- 10 x 1" Self Drilling Screw - Hex Washer Head - Zinc Plated (30)
- 10 x 1-1/4" Self Drilling Screw - Hex Washer Head - Zinc Plated (30)
- 10 x 1-1/2" Self Drilling Screw - Hex Washer Head - Zinc Plated (30)
- 12 x 3/4" Self Drilling Screw - Hex Washer Head - Zinc Plated (10)
- 12 x 1" Self Drilling Screw - Hex Washer Head - Zinc Plated (10)
- 12 x 1-1/2" Self Drilling Screw - Hex Washer Head - Zinc Plated (10)
- 14 x 3/4" Self Drilling Screw - Hex Washer Head - Zinc Plated (10)
- 14 x 1" Self Drilling Screw - Hex Washer Head - Zinc Plated (10)
- 14 x 1-1/2" Self Drilling Screw - Hex Washer Head - Zinc Plated (10)
465 Piece Self Drilling Screw Assortment - #6 to #14 - Hex Washer Head - Steel - Zinc
Write a Review
|
Questions & Answers (0)
Product Description
Contents:
PRICE
$76.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Head | Hex Washer |
| Tray Dimensions | 11 x 6-3/4 x 1-3/4 in |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | Screws Only |
| Drive | Hex |
| Container Material | Polypropylene |
| Style | Plastic Snap Close Tray |
| Country of Origin | Made in USA |
| Finish | Zinc |
| Material | Steel |
| Description | Self Drilling Screw Kit |
| Number of Items | 18 |
| Package Quantity | 465 |
| Manufacturers Part Number | TFP18HAA465 |
| Brand | Titan Fasteners |