- Standard material used in automotive and marine under-the-hood, heater and coolant applications.
- Enhanced impact resistance results from inclusion of uniformly dispersed glass fibers that add strength to the resin: automotive industry approvals.
- Temperature Range -50°F to 275°F (135°C).
- Pressure 150 psi at 70°F
- Heat Deflection Temperature - ASTM D64: 475°F (246°C) at 264 psi
Eldon James 1/8-27 NPT to 3/16" Barbed Adapter, Glass Filled Black Nylon
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2.13
190
190
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread | 1/8-27 NPT in |
| Size | 3 |
| Hose Barb Size | 3/16" |
Product Details
| Type | Adapter Fittings |
| Material | Glass Filled Black Nylon |
| Hex | 7/16 |
| Description | 1/8-27 NPT to 3/16" Barbed Adapter |
| Color | Black |
| Manufacturers Part Number | A2-3GFBN |
| Brand | Eldon James |
Compliance & Certifications
| Certifications | RoHS Compliant |