Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Peerless

Model # :WBB2223056

MPN #: 1-CDG-02-17

1/4-20 x 1/2" Wing Screw - 1-1/4" Head Width - Malleable Iron - Zinc - USA - Pkg of 25

Product Description
Wing screws provide quick installation by allowing the user to manually tighten the screw with their hand. Made with malleable iron for long lasting durability.

PRICE
$109.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1/2 in
Head Width1-1/4 in
Size1/4-20
Head Height13/16 in
Shoulder Diameter9/16 in
Unit of MeasurementInch (Imperial)

Product Details

Country of OriginMade in USA
FinishZinc
MaterialMalleable Iron
Package Quantity25
Manufacturers Part Number1-CDG-02-17
BrandPeerless