
Customers Also Viewed
Product Information
Customer Review
Product Q&A
1/4-20X5/8 Phillips Fillister Head Machine Screw Fully Threaded Zinc. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Fillister heads are used in counter bored holes.
Weights & Dimensions
- Unit of Measurement Inch (Imperial)
- Head Fillister ft
- Size 1/4-20
- Length 5/8 in
Product Details
- Package Quantity 3000
- Drive Phillips
- Description Machine Screw
- Country of Origin Import
- Material Steel
- Finish Zinc
- Manufacturers Part Number 1410MPL
- Full or Partial Thread Full
Customer Review
Product Q & A
There are no questions for this product.

1/4-20X5/8 Phillips Fillister Head Machine Screw Fully Threaded Zinc, Pkg of 3000
$309.95
- Product Information
- Customer Review
- Product Q&A