8-32 x 1" Machine Screw - Indented Hex Head - Unslotted - Steel - Zinc CR+3 - FT - UNC, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
B8-32 x 1" Machine Screw - Indented Hex Head - Unslotted - Steel - Zinc CR+3 - FT - UNC - Pkg of 100
Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Indented hex head screws are designed to be driven by a wrench or pneumatic tools.
Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Indented hex head screws are designed to be driven by a wrench or pneumatic tools.
PRICE
$19.50
5
5
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Size | 8-32 |
| Head | Indented Hex |
| Thread | Coarse in |
| Thread Length | Full Thread in |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Unslotted |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Description | Machine Screw |
| Package Quantity | 100 |
| Manufacturers Part Number | 575674 |
| Full or Partial Thread | Full |
| Brand | Brighton-Best |