- 25,000 RPM
- Heavy Duty Ball Bearing Construction
- Lock-off Throttle
- Rear Exhaust
Florida Pneumatic Straight Handle Die Grinder, 1/4" Air Inlet, 25000 RPM, .33 HP
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$249.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Weight | 1 lbs |
| Hose Size Inside Diameter | 3/8" |
Product Details
| RPM | 25000 rpm |
| Horsepower | 0.33 HP |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Tool Type | Grinders |
| Pressure | 90 PSI psi |
| Chuck | 1/4" |
| Description | Straight Handle Die Grinder |
| Manufacturers Part Number | FP-757T |
| Average CFM | 4 CFM |
| Exhaust | Rear |
| Brand | Florida Pneumatic |