Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynabrade

Model # :WBB1611226

MPN #: 40321

Dynabrade Dynafile II Abrasive Belt Tool Versatility Kit, 20000 RPM

Product Description
Grind, deburr, blend and polish, on metal, plastic, fiberglass, composites, rubber, glass and more. Grind from contact wheel or platen pad; finish and polish using slack of belt. Kit includes 40320 Dynafile II with 11206 Contact Arm, plus additional 11203 and 11204 Contact Arms. Kit also includes eight popular abrasive belts and 50010 Collet (1/4") for Die Grinder use, along with 95262 and 95281 Wrenches. All items contained in a durable carrying case. Ergonomic 7 degree offset design.

PRICE
$909.00

1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-1/4 in
Width5 in
Height4-7/8 in
Weight4 lbs
Hose Size Inside Diameter3/8

Product Details

Max RPM20000 rpm
RPM20000 rpm
CFM4 CFM
Horsepower0.5 HP
ColorSilver Belt Housing & Teal Handle
SeriesDynafile
Air Inlet Thread Size (NPT)1/4" in
Power TypePneumatic
Pressure90 PSIG psi
MaterialAluminum/Composite
DescriptionDynafile II Abrasive Belt Tool Versatility Kit
Package Quantity1
Manufacturers Part Number40321
ExhaustFront
BrandDynabrade

Warranty

WarrantyLifetime