Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Universal Tool

Model # :WBB231437

MPN #: UT8766-25

Universal Tool 3/8" Angle Grinder, 3/8" Air Inlet, 7000 RPM, 2.5 HP

Product Description
  • High HP Motor for added stall resistance
  • Safety lock-off throttle
  • One piece housing reduces maintenance costs
  • Heavy duty air cooled spiral gears and double bearings for added durability
  • Ergonomic composite grip for comfort and reduced vibration
  • Dual exhaust silencing for added noise control


PRICE
$1,325.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12.9 in
Spindle Size5/8" - 11
Hose Size Inside Diameter1/2"
Max Wheel Diameter7" Type 27

Product Details

RPM7000 rpm
Horsepower2.5 HP
Air Inlet Thread Size (NPT)3/8" in
Tool TypeGrinders
Pressure90 psi-6.2 bar psi
DescriptionAngle Grinder
Manufacturers Part NumberUT8766-25
Guard TypeType 27
ExhaustSide
BrandUniversal Tool