Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB242882

MPN #: D55146

DeWALT® D55146, Portable Electric Air Compressor, 1.6HP, 4.5 Gallon, Horizontal, 5 CFM

Product Description
DeWALT® D55146, 1.6HP, Portable Compressor, 4.5 Gallon, Horizontal, 200 PSI, 5 CFM,1-Phase 120V

  • 200 PSI max tank storage pressure provides a user with 80% more usable air than the industry leader
  • 5.2 SCFM @ 90 PSI allows the compressor to recover quickly after its initial tank charge is exhausted
  • Vertical stand feature and collapsible handle allows a user to save space by transporting or storing the compressor in a vertical position
  • 78 dBA* operational noise level for a quieter work environment (* tested per ISO3477)
  • 10" non-flat foam tires allow for easy transportation around the jobsite
  • EHP® Efficient high pressure technology allows for longer pump and motor life
  • Oil free, maintenance free pump for convenient use
  • Efficient high pressure motor allows the compressor to be run with an extension cord (12 Ga. or heavier, 50 ft. or less) due to consistent amp draw requirement of the compressor
  • Metal console panel provides a display area as well as protects the gauges, couplers, and regulator
  • High flow coupler allows for maximum nailer performance
  • 2 inch gauges allow for an easy to read surface
Manufacturers Warranty
  • 1 Year Free Service Contract
  • 1 Year Limited Warranty
  • 30 Day Money Back Guarantee
PRICE
$425.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33-1/2 in
Width23 in
Height15 in
Weight83 lbs
Tank Size4.5 gal
Tank Outlet1/4"

Product Details

Oil TypeOil Free
Air DryerNo
Oil SystemOil Free
Pump DriveBelt Drive
Pump MaterialCast Iron
Wheels(2) Flat-Free Tire
Tank Drain ValveManual
Max PSI200 psi
Start TypeElectric
MaterialCast Iron
Phase1
Tank OrientationHorizontal
Oil Sight GlassNo
Manufacturers Part NumberD55146
Pump TypeSingle-Stage
CFM @ 90 PSI5 CFM
Low Oil ShutoffNo
BrandDeWalt
TypePortable
CFM5 CFM
Horsepower1.6 HP
ColorYellow
After CoolerNo
StyleHorizontal
Voltage120 V
Air FilterNo
DescriptionSingle Stage Electric Compressor
Pre FilterNo
Pressure Dew PointNo

Warranty

Warranty3 yr